This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Comfort safety glasses XC®

Article no.: 096320

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: free of condensation
  • UV protection: Standard
  • Frame properties: Side padding; Arm length adjustable; Arm inclination adjustable
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series XC®
Lens identification 2C-1.2 B-D 1 FTKN
Lens coating free of condensation
UV protection Standard
Frame properties Side padding; Arm length adjustable; Arm inclination adjustable
Lens material Polycarbonate
Exchangeable lenses yes
Type of product Safety glasses

Identification numbers & Classifications

Article number 096320

Description

Version:

Comfortable two-component safety glasses with large exchangeable viewing lens and soft nose and brow pads. The safety glasses offer optimum coverage of the eye area for distortion-free viewing. For a perfect fit the arms are adjustable for length and inclination. Scratch-resistant and condensation-free due to the high-performance HydroShield™ coating.

Standard:

EN 166; EN 170

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart