{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length | 350 mm | |
| Material | Cowhide split leather / full leather | |
| Glove size | 10 | |
| EN 388:2003 | 3233 | |
| EN 407 | 41334X | |
| Protection category | Category III | |
| Type of glove | Welder's gloves | |
| Colour | brown / white | |
| Type of product | Welder's gloves |
| Article number | 094115 10 | |
| Manufacturer number | 094115 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |