This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety boots, yellow DUNLOP ACIFORT HEAVY DUTY FULL SAFETY, S5, EU shoe size: 40

Article no.: 092931 40

Select article variation and quantity

EU shoe size Price per Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 092931 40
Manufacturer number A4422B1 GR.40
Manufacturer/responsible person Dunlop Protective Footwear BV, Boeierstraat 12, 8100 AA Raalte, Netherlands, www.dunlopboots.com

Description

Version:

High-quality safety boots with high wearing comfort and long durability.
  • Anti-static version.
  • 100 % watertight.
  • Steel toecap and mid-sole.
  • Anti-slip and oil-resist sole with energy-absorbent characteristics.
  • High resistance to chemicals, oils and greases.

ACIFORT HEAVY DUTY FULL SAFETY boots, for demanding tasks with shaft resistant to wear and tear. Outstanding grip due to SRA-certified outer sole. Comfortable to wear so suitable for everyday use. With additional ankle protection.
  • Acifort® uppers.
  • Acifort® sole, black.
  • Vibration damping in the heel area.

Practical and durable industrial boots with very high chemical resistance and high shaft.

Application:

Industry

Standard:

EN ISO 20345:2011 S5 SRA

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart