• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, May 23 from 07:00 a.m. till 03:00 p.m. (CET). We apologize for any inconvenience.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, black/red MAVERICK black/red Low ESD, S3, EU shoe size: 43

Article no.: 092206 43

Select article variation and quantity

EU shoe size Price per Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 092206 43
EAN / GTIN 4030839208632
Manufacturer number 723391-43
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 Uedem, Germany, www.elten.com

Description

Version:

Fashionable safety shoes with a leisure look.
  • Upper material of hydrophobic nubuk leather.
  • Breathable textile lining.
  • Padded tongue.
  • ESD PRO black full-size insole.
  • Leather-free.
  • FUN PU/PU sole.
  • ESD features.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Supplied with:

With extra laces in black.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 38 – 48.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart