This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

CORDURA® knee pads 1 pair, black, Type: KNEE

Article no.: 091496 KNEE

Select article variation and quantity

Type Price per Pair (incl. VAT)

Availability

  • Standard: EN 14404

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Standard EN 14404
Type of product Knee pads

Identification & Classification

Article number 091496 KNEE
Manufacturer number 400810159900
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:

Knee padding of foam material with CORDURA® reinforced front face. Size: 180 × 207 × 20 mm (W × H × D).
Size: one size.

Standard:

EN 14404

Suitable for:

All Blakläder work trousers with knee padding pockets.

Supplied with:

Supplied in pairs.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart