{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | CANVAS 320 | |
| Special service provision | Textile finishing | |
| Gender | Gentlemen’s | |
| Fabric composition | 35% cotton; 65% polyester | |
| Material weight / fabric density | 320 g/m2 | |
| Washing | 60 °C coloureds | |
| Colour | black | |
| Size ES | 56C | |
| Clothing size DE | 29 | |
| Size FR | 56C | |
| Size IT | 56C | |
| Type of product | Work jacket |
| Article number | 091352 29 | |
| Manufacturer number | 2114 GR. 29 | |
| Manufacturer/responsible person | PLANAM Arbeitsschutz Vertriebs GmbH, Letter Straße 50, 33442 Herzebrock-Clarholz, Germany, www.planam.de |