This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Soft shell jacket VALENCIA, black, Unisex size: S

Article no.: 090524 S
Size guide

Size chart trousers / overalls

HELLY HANSEN® Our useful size chart will show you which sizes you have to pay attention to for brand HELLY HANSEN®

Men's size
Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 84 72 90 78
44 38 46 C44 88 76 94 79
46 40 48 C46 92 80 98 80
48 42 50 C48 96 84 102 81
50 44 52 C50 100 88 106 82
52 46 54 C52 104 92 110 83
54 48 56 C54 108 96 114 84
56 50 58 C56 112 100 118 85
58 52 60 C58 116 104 122 86
60 54 62 C60 120 108 1126 87
62 56 64 C62 124 112 130 88
64 58 66 C64 128 116 134 88

This is how to measure

Select article variation and quantity

Unisex size Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 090524 S
EAN / GTIN 7040054375399
Manufacturer/responsible person Helly Hansen Deutschland GmbH, Balanstr. 73, 81541 München, Germany, https://www.hellyhansen.com/

Description

Version:

Wind-proof modern soft shell jacket with high wearing comfort. Perfectly suitable for work and leisure time. With convenient fleece lining and chin protection. The hood and seam can be adjusted quickly and easily by a pull cord. Flexible seam strip on the arms.
  • Central front zip fastener.
  • Breast pocket with zip fastener.
  • Two pockets with zip fasteners.
  • Two inside pockets of brushed knitted material.

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart