Kimtech™ Pure™ wipes Large roll K

Article no.: 089242 K
(0.40 US $ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock

Product details

Technical Data

Manufacturer's designation Pure wipes – large roll
Perforations 600
Layers 1
Sleeve ⌀ 6 cm
Width 340 mm
Length 380 mm
Colour white
suitable for holder / dispenser 089265, 089266, 089267
Type of product Paper wipes

Identification numbers & Classifications

Article number 089242 K
EAN / GTIN 5027375019692
Manufacturer number 7623

Description

Version:

Kimtech™ Pure™ cleaning cloths are powerful wipes, which are suitable for use in cleanrooms of ISO class 4 and higher. They are perfect for dry wiping critical devices and surfaces in a wide variety of industries. Low-lint and high absorbency for sensitive applications and surfaces.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart