Telescopic handle for length adjustment, Handle ⌀: 24mm

Article no.: 087537 24
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
928 pieces in stock 928 pieces available in 3-4 working days

Select article variation and quantity

Handle ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

24 mm
Length 0.75 m - 1.3 m
Material Aluminium/plastic
Telescopic handle yes
Type of product Broom handle

Identification & Classification

Article number 087537 24
EAN / GTIN 4250560501394
Manufacturer number 451202
Manufacturer/responsible person NÖLLE Profi-Brush Bürsten- und Pinseltechnik e.K., Simonshöfchen 57, 42327 WUPPERTAL, Germany, www.noelle-profi-brush.de

Description

Version:

Metal/plastic telescopic handle.

Suitable for:

Broom handle holder No. 087539 size 24-28.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart