Alternative article:

Paint roller for solvent-based paints and glazes, Length: 25cm

Article no.: 087042 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 14.22 / 1 Piece
  • from 10 pieces
    US $ 11.85 / 1 Piece
on request
In stock Available in 5-10 working days
6,043 pieces in stock 6,043 pieces available in 5-10 working days

Select article variation and quantity

Length (cm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product paint rollers
Length 25 cm
Material of covering textured nylon
Suitable for solvent-based glazes; solvent-based paints
Solvent-resistant yes
Content single part

Identification & Classification

Article number 087042 25
EAN / GTIN 4069515042031
Manufacturer number 087042 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Textured nylon, tough and solvent-resistant, for synthetic resin-based paints, anti-corrosion paints, epoxy, and 2-component paints.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart