Alternative article:

Industrial flat brush, Width: 40mm

Article no.: 087037 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 1.52 / 1 Piece
  • from 12 pieces
    US $ 1.26 / 1 Piece
on request
In stock Available in 5-10 working days
7,287 pieces in stock 7,287 pieces available in 5-10 working days

Select article variation and quantity

Width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 40 mm
Colour of bristle fibres bright
Colour blue
Material, handle plastic
Type of product flat brush
Binding of the brush metal ferrule
Shape of brush head square
Material of bristle fibres chinese bristle
Content single part
Handle handle

Identification & Classification

Article number 087037 40
EAN / GTIN 8595026032392
Manufacturer number 087037 40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Brush for industry and simple work. Light natural bristles.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart