This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lifting magnet UL Plus, maximum loading capacity (level): 125kg

Article no.: 085995 125

Select article variation and quantity

maximum loading capacity (level) (kg) Price per Piece (incl. VAT)

Availability

  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Test certificate Manufacturer’s test certificate
maximum ⌀ round 200 mm
maximum length flat 1,500 mm
minimum material wall thickness, flat 20 mm
minimum material wall thickness, round 40 mm
Dimension A 101 mm
Dimension B 155 mm
Dimension C 69 mm
Dimension D 74 mm
Dimension E 64 mm
Dimension F 152 mm
Dimension G 26 mm
minimum lifting capacity flat 4 kg
maximum lifting capacity flat 125 kg
maximum lifting capacity round 50 kg
Weight 4 kg
Type of product Lifting magnet

Identification & Classification

Article number 085995 125
Manufacturer number UL0125+

Description

Version:

Compact, robust design with neodymium permanent magnets. Optimum performance even with large air gaps, no stray fields. Certified break-away force (see test certificate).
Easy-action operating handle with safety catch for the switch mechanism. The safety plate permits an advance check of the load to be lifted, guarantees a safety factor of 3:1.

Application:

For safe handling and transporting of flat and round materials (No. 085990; 085992; 085995) or of thin flat materials (No. 085985).
For steel or cast iron parts, plates, rods or pipes. For use in warehouses, foundries / steelworks, storage of steel, tool-making, and production areas.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart