{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 2 pcs. | |
| Diameter | 66 mm | |
| Height | 8.5 mm | |
| Thread | M8 | |
| Content | set | |
| Type of product | pot magnet | |
| Shape | tapered | |
| With fastening option | yes | |
| Nominal clamping force | 180 N | |
| Material of surface | plastic |
| Article number | 085937 66 | |
| EAN / GTIN | 4069515000024 | |
| Manufacturer number | 085937 66 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |