Printer ribbon cartridge with polyester, Type: W

Article no.: 085519 W
Price per 1 Piece (22.54 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
289 pieces in stock 289 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents per box 10 pcs.
Label colour white
Operating temperature -18 °C - 90 °C
Lettering tape length 7 m
Lettering tape width 12 mm
Print colour black
Tape colour white
Tape material Polyester
Type of product Lettering tape

Identification & Classification

Article number 085519 W
EAN / GTIN 3026980930974
Manufacturer/responsible person NWL Germany Office Products GmbH, Albert-Einstein-Ring 17, 22761 HAMBURG, Germany

Description

Version:

Designed specifically for the LabelManager™ and LabelWriter™ Duo labelling devices, D1 lettering tape provides the performance and variety needed for most labelling tasks. They adhere to almost all clean, flat surfaces – including plastic, paper, metal, wood and glass – and feature an easy-to-peel back for effortless attachment. D1 lettering tape is versatile, durable and available in a wide range of widths and colours, so you can bring stress-free organisation to your home and office.

Supplied with:

10 × printer ribbon cartridge 12 mm × 7 mm with polyester.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart