{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 70 mm | |
| Character height | 5 mm | |
| Shank thickness | 9.5 | |
| Type of product | Hand punch |
| Article number | 085455 5 | |
| EAN / GTIN | 4045197344342 | |
| Manufacturer number | 085455 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |