Permanent marker, Print colour: R

Article no.: 085130 R
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 5-10 working days
862 pieces in stock 862 pieces available in 5-10 working days

Select article variation and quantity

Print colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation edding 3000
maximum line thickness 3 mm
minimum line thickness 1.5 mm
Writing colour red
quick-drying yes
waterproof yes
refillable yes
Type of product Permanent marker

Identification & Classification

Article number 085130 R
EAN / GTIN 4004764007974
Manufacturer number 4-3000-002 ROT
Manufacturer/responsible person edding Vertrieb GmbH, An der Feldmark 9B, 31515 Wunstorf, Germany, www.edding.com

Description

Version:

edding 3000, round point, line thickness approx. 1.5 − 3 mm. Barrel made of 100% recycled aluminium (post-consumer recycled material).

Application:

For marking on almost all materials, even metal, glass, plastic.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart