{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | GreenPlus | |
| Manufacturer’s designation | GARANT GreenPlus Gewindeschneidmittel | |
| Suitable for | INOX; steel | |
| Content | 500 ml | |
| Type of product | cutting oil | |
| Contents unit | millilitres | |
| Shape | paste | |
| Characteristics | chlorine-free; environmentally friendly; labelling-free; oil-free | |
| Content | single part |
| Article number | 084105 500 | |
| EAN / GTIN | 4069515065221 | |
| Manufacturer number | 084105 500 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |