This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

2-component mixing nozzle Set, 36 pieces, Version: MIXER

Article no.: 083383 MIXER

Select article variation and quantity

Version Set price 36 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 36 pcs.
Accessories for 2K-Klebstoff DP100PLUS; 2K-Klebstoff DP110; 2K-Klebstoff DP190; 2K-Klebstoff DP410; 2K-Klebstoff DP490; Dosiermischgerät
Manufacturer’s designation MIXER
Colour grey; turquoise
Content set
Type of product Mischdüse
Spare part or accessories accessories
Length 85 mm
Specifics Adapterdurchmesser ca. 20-22 mm; Bajonettverschluss-System mit vertikalen Rillen; Für 2-Komponenten-Klebstoffe (Epoxid); Konischer, spitz zulaufender Düsenausgang; Material: Kunststoff (Polyethylen oder ähnlich); Rohrdurchmesser ca. 8-10 mm

Identification & Classification

Article number 083383 MIXER
EAN / GTIN 4054596932760
Manufacturer number 7100262488
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de

Description

Version:

Mixing tubes, 36 pieces, for 2-component adhesive No. 083374 size DP110; DP490; DP410; DP190 and DP100PLUS.

Application:

Metering and mixing of epoxy and other 2-component adhesives with manual metering mixing device.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart