{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | Spray can | |
| Spray head | Standard | |
| Contents | 0.5 l | |
| Colour | blue | |
| Flashpoint | < 0 °C | |
| Spontaneous ignition temperature | 200 °C | |
| Solubility in water | not suitable | |
| Labelling of hazardous substances | GHS02: Flame; GHS07: Exclamation mark | |
| Type of product | Lubricant |
| Article number | 083062 | |
| Manufacturer number | 32347-AB | |
| Manufacturer/responsible person | CRC Industries Deutschland GmbH, Südring 9, 76473 Iffezheim, Germany, www.crcind.com |