This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Stainless steel cleaner Inox Kleen, 500 ml

Article no.: 083024

Select article variation and quantity

Contents (ml) Price per Piece (incl. VAT)

Availability

  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Contents 500 ml
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Stainless steel cleaner

Identification & Classification

Article number 083024
Manufacturer number 20720-AU
Manufacturer/responsible person CRC Industries Deutschland GmbH, Südring 9, 76473 Iffezheim, Germany, www.crcind.com

Description

Version:

Cleaning and polishing foam for stainless steel, chrome, aluminium and plastics. Removes all types of residues and leaves a water-repellent protective film (prevents fingerprints). Approval NSF® A7/C1 for foodstuffs.

Note:

Can content 500 ml (+ 25 %).
Not available in all countries. Express delivery not possible. Products with low propellant gas proportion and therefore very high effective agent proportion of approx. 95%. This achieves the maximum effectiveness.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart