{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | screw extractor | |
| Content | single part | |
| Direction of rotation | left-hand thread | |
| Max. thread size | M4 | |
| Material | chromium vanadium steel | |
| Thread type | M | |
| Thread size min., screws | M4 | |
| Suitable for | screws |
| Article number | 082865 1 | |
| EAN / GTIN | 4069515028134 | |
| Manufacturer number | 082865 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |