{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length mirror | 30 mm | |
| Width of mirror | 45 mm | |
| Type of product | mirrors | |
| Shape of mirror | oval | |
| Can be illuminated | no | |
| With telescopic rod | no |
| Article number | 081684 30X45 | |
| EAN / GTIN | 4062406333645 | |
| Manufacturer number | 081684 30X45 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |