5star bit screwdriver bit hexagon C 6.3 L.26mm

Article no.: 08161015
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 08161015
EAN / GTIN 4018754153954
Manufacturer number 08161015
L-Number L60010 4771
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • with bore in the drive tip
  • for internal 5-star screws with tang
  • External hexagon DIN 3126 / ISO 1173

Feature:

  • External hexagon (inch): 1/4
  • External hexagon drive: C 6.3
  • Length mm (L): 26 mm
  • No.: 1441 TPI 15
  • Weight: 5g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart