{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Interface | Digimatic interface | |
| Nominal voltage | 100 V - 240 V | |
| maximum charging current | 1.8 A | |
| Maximum number of charging points | 4 | |
| Number of charging slots for USB | 1 | |
| Length | 130 mm | |
| Width | 80 mm | |
| Height | 31 mm | |
| Type of product | Battery charger |
| Article number | 081590 4.2PRO | |
| Manufacturer number | 1001-0079 | |
| Manufacturer/responsible person | Ansmann AG, Industriestraße 10, 97959 Assamstadt, Germany, www.ansmann.de |