Set of NiMH rechargeable batteries, International size: LR3

Article no.: 081570 LR3
Set price 2 Piece (7.14 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
1,161 pieces in stock 1,161 pieces available in 5-10 working days

Select article variation and quantity

International size Set price 2 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 2
chemical composition Nickel metal hydride
Type of rechargeable battery Micro, AAA
International size HR3
Nominal voltage 1.2 V
Battery capacity 1,100 mAh
rechargeable yes
Weight each 16 g
Type of product Cordless

Identification & Classification

Article number 081570 LR3
EAN / GTIN 4013674352227
Manufacturer number 5035222
Manufacturer/responsible person Ansmann AG, Industriestraße 10, 97959 ASSAMSTADT, Germany, www.ansmann.de

Description

Version:

Rechargeable cells with very high capacity for long discharge times in non-polluting NiMH technology; rechargeable up to 1000 times.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart