{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 2 | |
| chemical composition | Alkali-Mangan | |
| International size | LR14 | |
| Nominal voltage | 1.5 V | |
| rechargeable | no | |
| Weight each | 74 g | |
| Type of product | Battery |
| Article number | 081557 LR14 | |
| EAN / GTIN | 4013674007486 | |
| Manufacturer number | 081557 LR14 | |
| Manufacturer/responsible person | Ansmann AG, Industriestraße 10, 97959 Assamstadt, Germany, www.ansmann.de |