Torch LED and UV with rechargeable battery UV-LED

Article no.: 081518 UV-LED
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7,154 pieces in stock
  • IP Index of Protection: IP 54

Product details

Technical Data

IP Index of Protection IP 54
Illumination 450 lm
Illumination step 2 300 lm
Illumination step 3 120 lm
Illumination time 2 h - 8 h
Power supply Rechargeable battery-powered
Wavelength of UV radiation 395 nm
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2.6 Ah
Overall length 158 mm
Head ⌀ 29 mm
Type of product Flashlight

Identification numbers & Classifications

Article number 081518 UV-LED
EAN / GTIN 4045197967251

Description

Version:

Rechargeable anodized aluminium LED torch with battery, 3-stage LED, switchable to UV light, 90° rotating head and magnetic base. Latest LED technology with outstanding lighting power.
  • Rubber cover for the operating button.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Supplied with USB-C charging cable.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart