{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, blue | Night blue | |
| Manufacturer’s designation | Ersatzteile Schlauchaufroller, Typ: 14 | |
| Colour | blue | |
| Type of product | cover | |
| Shape | round | |
| Material | plastic | |
| Surface | matt | |
| With grip holes | yes |
| Article number | 080081 14 | |
| EAN / GTIN | 4062406362249 | |
| Manufacturer number | 080081 14 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |