T-piece inner/inner/inner, Power supply: 1/4in

Article no.: 080035 1/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
102 pieces in stock 102 pieces available in 3-4 working days

Select article variation and quantity

Power supply (in) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 254.34
8 mm
Material Brass
maximum operating pressure 60 bar
Connection internal thread 1/4 inch
Type of product Coupling

Identification & Classification

Article number 080035 1/4
EAN / GTIN 4047322647168
Manufacturer number 161906
Manufacturer/responsible person Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de

Description

Version:

T-piece, inner/inner/inner, G 1/4, 13 AF, operating pressure max. 60 bar, operating temperature max. 150 °C, bright finish brass

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart