{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of rechargeable batteries contained | 0 pcs. | |
| Replaceable rechargeable battery | yes | |
| Type of rechargeable battery | lithium-ion (Li-Ion) | |
| Battery voltage | 18 V | |
| Manufacturer’s designation | GCM 18V-216 DC | |
| Packaging | cardboard | |
| Power supply | battery-powered | |
| Max. right inclination angle | 47 degrees | |
| Max. left inclination angle | 47 degrees | |
| Diameter of saw blade | 216 mm | |
| Diameter of hole in saw blade | 30 mm | |
| Max. speed | 4,500 min-1 | |
| Cutting angle | 45 degrees; 90 degrees | |
| Max. cutting depth, 90 | 70 mm | |
| Max. cutting depth, 45 | 45 mm | |
| Max. cutting length, 90 | 300 mm | |
| Characteristics | brushless motor; multi-step speed adjustment; with extraction; with LED; adjustable mitre; tool change without tools | |
| System, tool change without tools | SDS | |
| Max. mitre angle on right | 60 degrees | |
| Max. mitre angle on left | 52 degrees | |
| Type of product | oscillating saw and mitre saw | |
| Total weight | 15.3 kg |
| Article number | 078232 GCM18216DC | |
| EAN / GTIN | 4059952608402 | |
| Manufacturer number | 0601B47000 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Germany, www.bosch-professional.com |