{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | no | |
| Type of product | e-Cut saw blade | |
| Number of saw blades | 1 pcs. | |
| Material of blade | bimetal (BiM) | |
| Length | 78 mm | |
| Height of blade | 32 mm | |
| Material suitability | plasterboard; wood; plastic | |
| Material group | multi-material | |
| Configurable | no | |
| Content | single part |
| Article number | 077884 32 | |
| EAN / GTIN | 4014586387253 | |
| Manufacturer number | 63502201210 | |
| Manufacturer/responsible person | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 Schwäbisch Gmünd-Bargau, Germany, www.fein.de |