This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Compact angle grinder WS6-115

Article no.: 077121 WS6-115

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation WS6-115
Power consumption 670 W
maximum vibration to EN 6.8 m/s2
maximum disc ⌀ 115 mm
maximum cutting depth 28 mm
Weight 1.9 kg
Special features M14
Type of product Angle grinder

Identification numbers & Classifications

Article number 077121 WS6-115

Description

Version:

AEG − Compact angle grinder ⌀ 125 mm. Powerful and ergonomic angle grinder in compact slim design.
  • Safety spindle lock.
  • Power cable 4 m.
  • Dustproof bearings and switch.
  • Grinding head can be rotated in steps of 90° for left-hand and right-handed use.
  • Restart inhibit.
670 W one-handed angle grinder for disc ⌀ 115 mm with very slim, easy-grip body.

Supplied with:

Handle, safety guard, clamping nut.

Note:

All compact angle grinders with lockable switch have no dead man’s switch.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart