This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hand-held core drilling machine, Type: 72710161

Article no.: 075130 72710161

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 075130 72710161
Manufacturer number 72710161000
Manufacturer/responsible person C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 Schwäbisch Gmünd-Bargau, Germany, www.fein.de

Description

Version:

Hand-held 2-speed metal core-drilling system, for up to 6× quicker drilling progress when core drilling.
  • Stepless, electronically controlled speed.
  • QuickIN PLUS drill chuck for changeover without tools.
  • Use with low applied force.
  • Safe handling due to torque slip clutch.
  • Drilling up to 80 mm in steel with a carbide hole saws.
  • Drilling up to 25 / 30 mm in steel / aluminium with carbide core drills.
  • QuickIN PLUS drill chuck for changeover without tools.
Compact lightweight single-speed magnetic core drilling machine with high functionality. Suitable for use in restricted spaces, due to the narrow shape of the machine.

Supplied with:

Supplied with quick-clamping drill chuck ⌀ 3 − 16 mm, extra handle, centre drill, cutting spray, and tool case.

Attention:

German version. Order free UK adapter plug No. 08 1172_GB.

Note:

See No. 075132 for suitable carbide core drills.
TiAlN-coated carbide core drills, carbide hole saws, and carbide hole saws for pipes are available on request.

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart