This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Battery starter set SHD, 4.0 Ah, Type: LL1840BL

Article no.: 073844 LL1840BL

Select article variation and quantity

Type Set price 4 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
suitable for AEG 18V power tools
Type of product Battery incl. charger

Identification & Classification

Article number 073844 LL1840BL
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.aeg-powertools.eu

Description

Version:

Rechargeable battery starter set – suitable for all AEG cordless devices in the 18 volt class.
  • BL1218 standard charger with 2 x L1840R in a bag.
  • AEG Powertools PROLITHIUMION™ technology offers the optimum power cordless platform with three-fold protection.
  • Thermal overload protection: Protects the battery when the temperature becomes too high.
  • Current overload protection: Switches the battery off to protect the battery and the tool from high current consumption.
  • Monitoring of the individual cells: Protects individual cells against over-discharge.
  • The built-in battery power indicator helps the user to maximise the efficiency of the battery life.
  • Backwards compatibility with all AEG 18 V tools.

Supplied with:

Supplied with charger and 1 pc. 18 V rechargeable battery and carrying bag.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart