This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Battery starter set 9260430003

Article no.: 073832 9260430003

Product details

Technical Data

Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
Type of product Battery incl. charger

Identification numbers & Classifications

Article number 073832 9260430003
Manufacturer number 92604300030

Description

Version:

Li-ion battery with charge status display and FEIN SafetyCell Technology. Protects the battery and the machine against overloading, overheating and deep discharge. 100% compatible with all FEIN 12 V cordless tools and 18 V cordless tools with MultiVolt interfaces.

Supplied with:

Including a quick charger.
2 × 18 V / 5 Ah Li-ion battery, quick charger.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart