{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Filtertüten-Set 5-teilig | |
| Colour | white | |
| Content, pieces | 5 pcs. | |
| Type of product | filters | |
| Contents unit | pieces | |
| Filter connection | for attaching | |
| Filtering | particles | |
| Shape | rectangular |
| Article number | 072808 NT22 | |
| EAN / GTIN | 4054278094137 | |
| Manufacturer/responsible person | Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 Winnenden, Germany, www.kaercher.de |