This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Bluetooth® tracking module TICK, Type: TICK

Article no.: 070103 TICK

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 070103 TICK
Manufacturer number 4932459347
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Germany, www.milwaukeetool.de

Description

Version:

Milwaukee TICK Bluetooth tracking module, sturdy design, protection class IP67. Easy to apply to a very wide range of materials; can be adhesively bonded, screwed on or attached using cable ties.

Funkce:

IP67: Je dána ochrana proti dočasnému ponoření do vody a proti pronikání prachu (prachotěsné) a také kompletní ochrana před dotykem.

Rozsah dodávky:

Tracking modul včetně 1 × knoflíkový článek 3 V CR2032.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart