1/2″ CROW-RING spanner SW 1 1/2″ L.68,1mm

Article no.: 03490064
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product socket insert
Output drive for external bi-hex screws
Material chromium alloy steel
Surface chrome-plated
Overall length L 68.1 mm
Drive size, square profile 1/2 inch
Width across flats, for external bi-hex screws 1 1/2 in
Special features, for external bi-hex screws with screw holder function
Drive square profile

Identification & Classification

Article number 03490064
EAN / GTIN 4018754008490
Manufacturer number 03490064
L-Number L60010 628
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Double hexagon with AS-Drive profile
  • Chrome Alloy Steel, chrome-plated
  • 3/8″ for Volvo aircraft engine, type ″JAS″

Feature:

  • a: 24 mm
  • Length mm (L): 68.1 mm
  • S: 35.6 mm
  • Drive square inside (inch): 1/2 inch
  • W: 28.6 mm
  • Weight: 152g
  • Width across flats [inch]: 1 1/2 ″
  • Width mm (b): 53.9 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart