1/2″ Socket spanner SW 1 7/16″ L.54mm

Article no.: 03410062
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material special steel / special alloy
Output drive for external bi-hex screws
Overall length L 54 mm
Standard ASME B107.100
Drive size, square profile 1/2 inch
Type of product socket insert
Surface chrome-plated
Drive square profile

Identification & Classification

Article number 03410062
EAN / GTIN 4018754127085
Manufacturer number 03410062
L-Number L60010 2298
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Double hexagon with AS-Drive profile
  • 1/2″ square drive
  • HPQ® high performance steel, chrome-plated
  • ASME B 107.1 / Fed. Spec. GGG-W-641 / SAE AS 954-E (test values)

Feature:

  • d1: 49.4 mm
  • d2: 31 mm
  • d3: 34 mm
  • Length mm (L): 54 mm
  • Drive profile: Double hexagon AS-drive
  • Drive square inside (inch): 1/2 inch
  • t1: 26 mm
  • t2: 33.1 mm
  • Weight: 320g
  • Width across flats [inch]: 1 7/16 ″

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability