Tool assortment ∙ 217-pieces
Product details
Identification & Classification
| Article number | 0-6/217 | |
| EAN / GTIN | 4000896190492 | |
| Manufacturer number | 0-6/217 | |
| L-Number | L60140 4705 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com |
Description
Description:
- Tool assortment
- In soft foam insert Safety-Insert-System
- Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
- Number of tools: 217
Supplied with:
Circlip pliers set 163-124/4
Circlip pliers 1845A-19 1845B-19 1845C-19 1845D-19
Screwdriver set ∙ with T-handle 163-182/9
Screwdriver ∙ with T-handle 828-T6 828-T7 828-T8 828-T9 828-T10 828-T15 828-T20 828-T25 828-T30
Socket set ∙ TORX® 163-192/24
Socket ∙ TORX® 850-E5 850-E6 850-E7 850-E8 850-E10
Screwdriver socket ∙ TORX® 8502-T10 8502-T15 8502-T20 8502-T25 8502-T27 8502-T30 8502-T40
Socket ∙ TORX® 900-E10 900-E12 900-E14 900-E16 900-E18 900-E20
Screwdriver socket ∙ TORX® 992-T30 992-T40 992-T45 992-T50 992-T55
Offset screwdriver set 2115-T/7R
Socket / screwdriver set 163-224/57
Bit holder 810SPC-6.3
Socket ∙ hexagon 850-5.5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13
HiPer fine-tooth reversible ratchet 863HP
Extension 867-2 868
Universal joint 869
Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-23 900-24 900-26 900-27 900-28 900-30 900-32
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5 918-10
Universal joint 920
Bit 2204N-3 2204N-4 2204N-5 2204N-6 2204N-8 2208N-6 2208N-9 2208N-10 2215N-PH1 2215N-PH3 2216N-PZ1 2216N-PZ2 2223N-T15 2223N-T20 2223N-T25 2223N-T30
Adapter 2250-1 2304N
Pliers set 163-269/3
Pliers set 1859SPC/3
Screwdriver set 163-297/26
Screwdriver set ∙ with impact cap 810U-1/5
Screwdriver set 810/6 810T/6
Offset screwdriver set 2105LG/9H
Drift pin set 163-299/8
Flat chisel 730-3 730-6
Drift pin set 751HS/5
BluGuard Engineer's hammer 2140-50
Double open-end wrench set 163-95/8
Double open-end wrench 450N-6X7 450N-8X9 450N-10X11 450N-12X13 450N-14X15 450N-16X17 450N-18X19 450N-21X22
Combination wrench set 163-98/17
Combination wrench 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24
Twist drill bits in case 2128N-1
Screwdriver bit set 2240N/36
Bit 2204N-3 2204N-4 2204N-5 2204N-6 2208N-6 2208N-8 2208N-9 2215N-PH1 2215N-PH2 2215N-PH3 2216N-PZ1 2216N-PZ2 2216N-PZ3 2223N-T10 2223N-T15 2223N-T20 2223N-T25 2223N-T27 2223N-T30 2223N-T40 2223N-T20H 2223N-T30H
Adapter 2239N-6