Metabo – a strong partner in the industry

Metabo – a strong partner in the industry

In use in a wide range of industries around the world. Metabo has consistently pursued the vision of a cable-free building site for many years. You will therefore always be able to find a battery-powered solution that meets the highest expectations in terms of power, quality and reliability for all relevant applications in the Metabo range. For you this means absolute freedom during screw tightening, drilling, sawing, grinding and cutting.

Made by Metabo – Made with passion

“Made by Metabo” is a clear quality promise. The special thing is that the headquarters in Nürtingen not only houses the development department, but also manufactures turned parts and motors, as well as injection moulds plastic parts and casts aluminium parts – for many different machines. This is why production also has one of the highest levels of vertical integration in the entire industry.

Maximum performance – no cables required

The powerful cells of the Metabo LiHD battery packs provide enough power to enable even the toughest applications in the industrial field. Cable-free variety: the comprehensive 18-V range is developed by professionals for professionals and offers the right machine for every application. If that is not enough for you, you can simply get started with CAS with the 18-V rechargeable battery.

CAS – one rechargeable battery for everything

1 system – more than 35 brands – more than 300 machines. 100% compatibility in the 18-V class! Everything simply fits together – now you can easily combine machines, battery packs and chargers from different manufacturers. This way you not only save on rechargeable batteries and chargers, but you also save money and time and protect the environment.

A CAS rechargeable battery for all work steps

e.g. sheet metal processing

1. Cutting to length – JEPSON metal circular saw
2. Cutting out – Trumpf nibbler
3. Attaching – Metabo drilling machine
4. Riveting – Gesipa riveter

Know that everything is running smoothly: four good arguments for Metabo

Ultimate productivity

We know that power tools used in industrial applications are primarily required to achieve maximum productivity. Therefore, all Metabo system solutions have the goal of maximum productivity – we want you to save time and reduce costs by using our products.

Maximum safety

Occupational safety is one of the key issues in industrial environments. Our machines generally meet the highest safety requirements and thus ensure, among other things, higher operating and lower sickness rates.

Long-lasting robustness

The robustness of a power tool is measured by its service life. If its life is twice as long as an alternative product, you save money. It’s worth taking a look. Due to our proximity to the customer, important factors for maximum robustness in the industrial environment are already being implemented during product development in Nürtingen. Result: Metabo lasts significantly longer!

Comprehensive service

Our on-site consultation ensures that you can test and procure the right machine for your application from the outset. In the event of a defect or wear, the uniquely fast spare part and repair service helps to minimise unnecessary downtime so that you can continue working quickly and easily.

Smart service

Reduced processing effort: no cost estimates

Repair within one working day (plus transport)

6 months of new warranty on the entire machine, not just the repair

FREE: 3-year XXL warranty on all machines

Metabo trusts its own quality and offers a free 3-year XXL warranty instead of the usual 1 to 2 years – a simple registration is all that is required.

FREE: 3-year warranty on all battery packs and chargers

Whether LiHD or Li-Power battery packs from Metabo: we grant a 3-year warranty free of charge on all battery packs and chargers – without limiting charging cycles. Registration is not necessary.

User protection takes precedence

The harder the job, the more important it is to protect Metabo users in the best possible way. Our products for industrial use meet even the most stringent safety standards and vibration limits (HAV). Innovative, partially patented safety systems protect against accidents, protect users from dangerous fatigue or illness symptoms and thus reduce the risk of downtime.

Patented Metabo disk brake:

Fastest braking system for maximum user protection and, thanks to restart protection, the only system with 100% efficiency even in the event of a power failure.

Metabo S-automatic safety shut-off:

Direct mechanical decoupling of the drive when the disk is blocked (anti-kickback) ensures reduced kickback during jamming and enables continued working right away. In addition, dangerous rupture of the cutting disk is prevented.

eShop

Find the right product now!

To the range

Brochure

Here is a summary of all these products.

Go to brochure

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart