This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Storage trolley 1260

Article no.: 922010 1260
  • Design version: Steel hollow section construction
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,310 mm
Width 880 mm
Width without handle 680 mm
Depth 600 mm
Number of castors with parking brake 2
Number of castors without parking brake 2
Material of wheels abrasion-resistant rubber coating
maximum load capacity 250 kg
Weight 67 kg
Type of product Storage trolley

Identification numbers & Classifications

Article number 922010 1260
EAN / GTIN 4045197708618

Description

Version:

Frame of hollow steel rectangular section 60×40×2 mm. Sheet metal structure with a black ABS plastic shelf. 4 castors (2 with parking brakes, 100 mm ⌀, with grey abrasion-resistant rubber tyres in ABS plastic casings) and 2 push handles of Haptoprene® ensure stability and safe handling in the workshop. Transparent tilt bins in 4 sizes, made of transparent ABS plastic for dust-free storage. Tilt the transparent bins to remove stored goods. Bins can be removed and stacked for assembly purposes.

Application:

For storage / provision of bulk goods and small parts.

Fitted with:

Transparent tilt bins for the front: 18 pcs. 100×93×84 mm; 15 pcs. 152×113×129 mm; 3 pcs. 220×192×190 mm
Transparent tilt bins for the rear: 16 pcs. 190×142×165 mm; 3 pcs. 220×192×190 mm

Colour:

Light grey RAL 7035 powder-coated.

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart