This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ESD workstation trolley

Article no.: 927160
  • Design version: Steel hollow section construction
  • Height adjustment interval: 50
  • electrostatic characteristic: EGB/ESD

Description

Version:

Frame and structure made of square steel tube with sheet metal base. Suspension slits on the front and back of the frame (at 50 mm intervals) for mounting storage shelves, rail with containers attached, etc. in size 1000 mm. Threaded sockets on the inside of the frame for fitting perforated panels. 4 castors (2 with parking brake), ⌀ 100 mm with grey abrasion-resistant conductive wheels.

Application:

Can be fitted with shelves, rail with containers and perforated panels in size 1000.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart