This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ESD plug-in basic rack 2000 mm

Article no.: 928000 2000
  • Shelf load capacity / maximum distributed shelf load (on metal): 120
  • Shelf thickness: 38
  • Height adjustment interval: 40
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 120 kg
Shelf thickness 38 mm
Height adjustment interval 40 mm
electrostatic characteristic EGB/ESD
Height 2,000 mm
Depth 400 mm
Assembled size basic rack width 1,000 mm
Shelf width 946 mm
Storage shelf clear width 900 mm
Number of shelves 4
maximum bay load 900 kg
Type of product Storage shelf

Identification numbers & Classifications

Article number 928000 2000

Description

Version:

Sturdy column frame of rectangular columns (50×25×1.25 mm) with slots at intervals of 40 mm for mounting cross beams / shelves. With earthing pins welded on to the column frame. The conductivity of the earthing connection within the building must be checked by a qualified electrician. Column frames with non-conductive plastic end caps. No tools required for assembly. The high lateral stability eliminates the need for diagonal struts for stabilisation. Storage shelves made of galvanised sheet metal.

Colour:

Column frames and pair of cross beams light grey RAL 7035 ESD powder-coated.

Note:

  • To ensure the stability of the racking, measures to prevent tipping are necessary where the height to depth ratio is greater than 5:1.
  • All plastic components (e.g. covering caps) are not ESD conductive.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart