This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

ESD perforated panel for swivel arm

Article no.: 927252
  • Hoffmann perforated panel grid interval: 9×9
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
electrostatic characteristic EGB/ESD
Series Workstation
Height 420 mm
Width 481 mm
Perforated panel version single-sided
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 927252
EAN / GTIN 4045197738776

Description

Version:

Made of sturdy folded sheet metal, can be inclined up to 45°. Can be installed in the lower or upper third of the support column.

Suitable for:

Installation on swivel arm No. 927250.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.

Suitable products

From the same series "Workstation"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart