This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

ESD footrests, Type: 1

Article no.: 927905 1

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Height 120 mm
Width 540 mm
Depth 350 mm
Material Plastic
Colour black
Weight 2 kg
Type of product Footrest

Identification numbers & Classifications

Article number 927905 1
Manufacturer number 927905 1

Description

Version:

Free-standing footrest with three height adjustable positions. Height adjustment to 6, 9 and 12 cm. Inclination angle steplessly adjustable.
Serrated non-slip surface.
Made of volume conductive black plastic.
Discharge resistance approx. 103 Ω.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart