{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | EGB/ESD | |
Length | 60.8 cm | |
Width | 60.8 cm | |
Thickness | 10.5 mm | |
Material | PVC | |
Surface | smooth | |
Colour | pale grey marbled | |
ESD security | yes | |
Weight | 4.5 kg | |
Type of product | ESD floor mat |
Article number | 927920 LIGHTGREY | |
EAN / GTIN | 2050001789372 | |
Manufacturer number | 927920 LIGHTGREY |