Side panel with perforated panel, Height: 550mm

Article no.: 927165 550
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT

Availability

  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 550 mm
Width 500 mm
Weight 2 kg
Type of product Side cladding

Identification & Classification

Article number 927165 550
Copy
EAN / GTIN 4062406108045
Copy
Manufacturer number 927165 550
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Side panel for support leg of folded sheet steel, with perforations 9 x 9 mm in a 37 mm grid, to accept GARANT easyFix hooks and holders, as well as perforated panel accessories.

Suitable for:

Workbenches height 850 mm, support legs height 800 mm and 650 mm.

Colour:

RAL 7035 light grey powder coated.

Note:

On workbenches with wheels and push handle, may not be fitted to the end with the push handle.

Warning:

Intended use
  • Perforated panel for installation on the support leg of the GridLine vario and Ready-to-go workbench.
  • To accept Easyfix hooks, holders and perforated panel accessories.
  • Mount only on suitable holes.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart