Full cover for base frame 54E

Article no.: 946344 54E
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Bay depth in units 27 units
suitable for racking bay width 54 E
Type of product Cover

Identification numbers & Classifications

Article number 946344 54E
EAN / GTIN 4045197430465

Description

Version:

Full covering is required if no drawers / pull-out shelves are fitted in the lower part of the racking. This can be used as the bottom storage shelf.

Colour:

Light grey RAL 7035 powder-coated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart