Heavy-duty basic rack with 2 column stiles Usable depth 950 mm

Article no.: 993020
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
  • Cabinet housing internal load capacity: 4,000
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 50
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Frame stiles of C-profile 100 mm wide. With insertion holes every 50 mm for insertion of pull-out shelves. With locking bar (anti-tip protection), top shelf and rear panel (4 pieces for size 2000, 5 pieces for size 2500).

Application:

For fitting in conjunction with pull-out shelves No. 993101; 993111, together with side panels No. 993260; 993270, and swing doors No. 993321; 993331, and electrically-operated roller shutter No. 993310 − 993316.

Colour:

Light grey RAL 7035 powder-coated.

Note:

  • For safety the rack base plates must be anchored to the floor with suitable fastenings.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart